Beli general electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YUTAKA Jaket Cold Storage
    Mulai

    Rp1.099.900

    YUTAKA Jaket Cold Storage
    Deskripsi:
    Jaket Cold Storage merupakan bagian dari (APD) khusus untuk ruangan penyimpanan yang sangat extrem yang bia mencapai dalam kondisi udara sangat dingin (-0 s/d 35° Celcius).
    atribut:
    • Size: All Size
    • Jacket Dimensions (cm): 80x70x67
    • Length of Pants (cm): 100
  2. GL General Lighting T8 Tube LED (Lampu Tl)
    40%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp35.900

    GL General Lighting T8 Tube LED (Lampu Tl)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Fitting: G13
    • CRI: >/= 80
    • Lifetime: 40000
  3. GE Silicone Sealant (lem Kaca) Silglaze Botol
    Mulai

    Rp72.900

    GE Silicone Sealant (lem Kaca) Silglaze Botol
    Deskripsi:
    SilGlaze N10 Silicone Sealant is a one component silicone sealant which cures to a high modulus silicone rubber on exposure to atmospheric moisture at room temperature. This product is a neutral cure sealant. In addition to the unique features of silicone rubber such as high and low temperatures resistance, water resistance, and outstanding weatherability, SilGlaze N10 Silicone Sealant also provides excellent adhesion to glass, metal, concrete, masonry, stone, and numerous materials.
    atribut:
    • Silicone Durability: cured silicone rubber exhibits excellent long term resistance to natural weathering
    • One Component: Reqdy to Use
    • Low VOC: less than 4% by weight
    • Excellent Adhesion: primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
    • Thermal Stability (cured state): once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
    • Low Sag or Slump: useful for application to horizontal, vertical, or overhead surfaces
    • Size (ml): 300
  4. KRISBOW Battery Rechargeable
    Mulai

    Rp48.900

    KRISBOW Battery Rechargeable
    atribut:
    • Capacity (mAH): 4000
    • Voltage (V): 1.2
    • Battery Type: Ni-MH rechargeable
    • Size: C
  5. AISIN Brake Pad
    Mulai

    Rp239.900

    AISIN Brake Pad
    Deskripsi:
    ADVICS designs and produces brake pads for carmakers around the world. Our Original Equipment quality know-how & high standard features are well-recognized & preferred by leading car manufacturers. ADVICS brake pad breakthrough the ceramic friction technology bringing the OE brake pad to the next level, resulting in superb stopping power and reliable & superior braking performance. Our premium quality brake pad has a optimum balance of comfortable driving feel & smooth braking performance that ensure very quiet braking. It is also ensure cleanliness in wheels, rotor-friendliness & exceptional stopping power over various driving terrains.
  6. In-Lite Integrated Lampu TL
    Mulai

    Rp43.900

    In-Lite Integrated Lampu TL
    atribut:
    • SNI License: Yes
  7. GE Furnishings, Appliances & Hospitality Equipment Parts
    Mulai

    Rp359.900

  8. Sumitomo Electric Insert DNMM-MP
    Mulai

    Rp2.599.900

    Sumitomo Electric Insert DNMM-MP
    atribut:
    • Cutting Blade Length (mm): 15.5
    • With Or Without Hole: Yes
    • Clearance Angle (degree): 0
    • Corner Height Tolerance (mm): +/- 0.08 to +/- 0.2
    • Inscribed Circle Tolerance (mm): +/- 0.05 to +/- 0.15
    • Chip breaker: One side
    • Hole Shape: Cylindrical hole
    • Inscribed Circle Diameter (phi mm): 12.7
    • Shape: Diamond 55 degrees
    • Thickness Tolerance (mm): +/- 0.13
  9. GL General Lighting LED Bulb E27 (Bohlam Lampu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp14.900

    GL General Lighting LED Bulb E27 (Bohlam Lampu)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Fitting: E27
    • CRI: >/= 80
    • Lifetime: 20000
  10. Non Brand Slip on Flange
    Mulai

    Rp759.900

    Non Brand Slip on Flange
    atribut:
    • Material: Stainless Steel 304
    • Class: #150
    • Size (inch): 4
  11. Panasonic Eneloop Basic Charger AA Battery
    Mulai

    Rp329.900

    Panasonic Eneloop Basic Charger AA Battery
    atribut:
    • Size Battery: AA
    • Charging Time (hour): 10
  12. NITECORE Charger Baterai 4 Slot AA AAA Li-Ion Fast Charge - Ci4
    Mulai

    Rp469.900

    NITECORE Charger Baterai 4 Slot AA AAA Li-Ion Fast Charge - Ci4
    Deskripsi:
    Tak perlu lagi membeli baterai isi ulang baru saat dayanya habis. Cukup isi ulang menggunakan charger baterai 4 slot dari NITECORE. Sistem pintarnya mampu memberikan mode pengisian sesuai tipe dan kondisi baterai. Tak ketinggalan sistem pengisian cepat dan berbagai proteksi untuk memperpanjang umur pakai baterai. Charger yang dibekali lampu indikator daya ini cocok digunakan untuk berbagai jenis baterai IMR/Li-Ion dan Ni-MH/Ni-CD.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x NITECORE Charger Baterai 4 Slot AA AAA 18650 Ni-MH Li-Ion Fast Charge - Ci41 x Kabel USB Type C1 x Panduan Penggunaan
    atribut:
    • Color: Black
    • Battery Slots: 4
    • Dimensions (cm): 10.5 x 14.7 x 3.5
    • Interface: USB Type C
    • Power (W): 18 (Maksimal)
    • Voltage: Input: 5 V ⎓ 2 A , 9 V ⎓ 2 A , 12 V ⎓1.5 A ; Output: 4.2 V ± 1% , 1.48 V ± 1%
  13. GAE Press Connector
    Mulai

    Rp3.900

    GAE Press Connector
    Deskripsi:
    Press Connector IEC 61238-1
    atribut:
    • Material: Copper
    • Finishing: Nickel Plated
    • Composition of Copper (%): ≥99.92
    • Electrical Conductivity (%): ≥98
    • Tensile Strength (N): ≥250
    • Class: A
  14. Softies Masker Duckshape
    Mulai

    Rp12.900

    Softies Masker Duckshape
    Deskripsi:
    Softies menghadirkan Softies Duckshape Mask Surgical didesign khusus, sehingga tidak menyentuh mulut saat digunakan dan mengikuti bentuk wajah, meltblown dengan high VFE, PFE & BFE (99% filtrasi virus, partikel & bakteri), 3 lapis filter yang berfungsi untuk melindungi dari percikan air & nano partikel.Keunggulan Produk:1. 3 Lapis Filter2. 99% VFE, PFE & BFE (teruji klinis saring virus, partikel & bakteri 99%)3. Tahan percikan air & nano partikel4. Mengikuti bentuk wajahVarian :- Putih- Japanese PrintCara Penggunaan Masker:1. Buka lipatan masker hingga terbuka2. Gunakan masker untuk menutupi hidung dan mulut, kemudian kaitkan tali pengait pada kedua telinga3. Atur posisi masker.
    atribut:
    • Number of Ply: 3
  15. Mitsuboshi V Belt A-Type
    Mulai

    Rp22.900

    Mitsuboshi V Belt A-Type
    Deskripsi:
    Mitsuboshi memiliki range produk V Belt A-Type yang lengkap dengan panjang 508-2515 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Finishing Material: Synthetic Rubber
  16. Energizer Battery Rechargeable AA
    Rating:
    93% of 100
    (3)
    Mulai

    Rp109.900

    Energizer Battery Rechargeable AA
    atribut:
    • Classification: Rechargeable
    • Chemical System: Nickel-Metal Hydride (NiMH)
    • Designation: ANSI-1.2H2
  17. Camelion Battery Charger (Baterai)
    Mulai

    Rp62.900

    Camelion Battery Charger (Baterai)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  18. GE Auxiliary Contact
    Mulai

    Rp519.900

    GE Auxiliary Contact
    Deskripsi:
    These auxiliary contacts replace or add contacts to General Electric (GE) contactors.
    atribut:
    • UNSPSC: 39121522
  19. KRISBOW Battery Rechargeable AAA Type C
    Mulai

    Rp209.900

    KRISBOW Battery Rechargeable AAA Type C
    atribut:
    • Color: Green
    • Input Voltage (V): DC 5 (0.5A)
    • Capacity (mAH): 390 (1INR14/28 666 mWh)
    • Battery Type: P2-01C-AAA, Li-ion
    • Output voltage (V): DC 1.5 (max. 2A)
    • Type: Rechargeable Battery
    • Compatibility: All Electronic Devices
    • Size: AAA
  20. NITTO Electric Jet Chisel (Electric Needle Scaler)
    Mulai

    Rp22.999.900

    NITTO Electric Jet Chisel (Electric Needle Scaler)
    atribut:
    • Overall Length (mm): 520
    • Power Cord Length (m): 2.5
    • Rated Current (A): 3.2
    • Applicable needle size (mm): 2.3x150-500
    • At bat (bpm): 3000
    • Height (mm): 225.2
    • Power Supply: AC100V
    • Power Consumption (W): 300
Daftar Harga general electric Terbaru March 2026
YUTAKA Jaket Cold StorageRp1.099.900
GL General Lighting T8 Tube LED (Lampu Tl)Rp35.900
GE Silicone Sealant (lem Kaca) Silglaze BotolRp72.900
KRISBOW Battery RechargeableRp48.900
AISIN Brake PadRp239.900
In-Lite Integrated Lampu TLRp43.900
GE Furnishings, Appliances & Hospitality Equipment PartsRp359.900
Sumitomo Electric Insert DNMM-MPRp2.599.900
GL General Lighting LED Bulb E27 (Bohlam Lampu)Rp14.900
Non Brand Slip on FlangeRp759.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)